Learn More
Thermo Scientific™ Microplate Sealing Tape
Withstands temperatures from -30° to +80°C
Brand: Thermo Scientific™ 9503130
32.05 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 0.19800kg
Description
Withstands temperatures from -30° to +80°C
Sealing tape is an accessory for use with microplates
- Made from PVC
- Nonsterile
- Temperature Range: -30° to +80°C
Order Info
Case of 100
Specifications
PVC | |
100 | |
-30°C to +80°C |
Non-sterile | |
Microplate Sealing Tape |