missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Syringe Filters - 25mm Diameter

Accommodate sample volumes of 10 to 50mL. Built to meet your lab’s clarification and sterilization needs. Our filters are available in a variety of sizes and membranes that can be easily used for both sterile and non-sterile laboratory applications. Whether your research necessitates prefiltration, sample preparation, sterile filtration, laboratory filtration, or gas venting, Nalgene syringe filters are lab essentials.

Brand:  Thermo Scientific™ 199-2020

Additional Details : Weight : 2.91000kg

Product Code. 15201199

  • £1005.91 / Pack of 300
In Stock
to see stock.
Add to basket

Description

Description

  • 10 to 100mL sample size
  • Inlet: Female Luer-Lok™
  • Outlet: Male Luer slip
  • Polypropylene housing with ID color rings
  • Pore size and membrane type printed on unit 
PTFE
  • Naturally hydrophobic
  • Excellent for HPLC/GC solvent filtration. Ideal for sterile venting of air or other gases during filtration
  • Polypropylene housings with white color rings
Specifications

Specifications

PTFE
Nonsterile
10 to 100 mL (sample)
0.2 μm
Polypropylene
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers