missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nunc™ Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems
Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems
Brand: Nunc™ 374223-BR
549.85 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems
Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems, compatible with capping/decapping equipment and labeling options. Cryobank products are available in a volume range of 0.5L through 5.0L, and complimented by a range of certifications.Secure Tracking
- Solid one-piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
Superior Storage Format
- Cryobank tubes are available in space-conscious microplate format racks or can be stored in traditional cryoboxes, accomodating your preferred storage format
- Microplate format is compatible with your existing multichannel pipettes and automated liquid handling equipment
- Unique anti-rotation feature allows compatibility with automated capping/decapping equipment in single, 8-channel, or full rack options to accomodate multiple throughput requirements
- TPE gasketed polypropylene cap provides superior seal during high or low temperature storage
- Low binding surface allows maximum recovery of low concentration samples
Certified to meet your storage needs
- CE certified and conforms to IATA requirements for diagnostic use and transportation
- Certified DNAse/RNAse free (0.5/1.0mL), non-pyrongenic (LAL-test), non-toxic (USP class VI test)
- Sterility assurance level 10-6 for the most sensitive sample storage
Stringent Quality Control
- Leak testing validation performed during the manufacturing process to ensure sample integrity is maintained
Specifications
Clear | |
2 mL | |
48 | |
None | |
Racked, 48 |
Sterile | |
480 | |
Nunc | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction