missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion Star A Series Compact Printer
Description
Orion Star A series compact ink ribbon printer 100-240V, includes printer, one ink ribbon, one paper roll, meter interface cable and power cords (110V US/Japan, 220V Euro, 240V UK/Singapore and China/Australia/New Zealand)
Includes:
- 100-240V compatible with 110V US/Japan, 220V Euro, 240V UK/Singapore and China/Australia/New Zealand) power cords
- One ink ribbon
- One paper roll
- Meter interface cable
Services
1 year
Specifications
Specifications
| Color | Black |
| Description | Orion Star A Series Compact Ink Ribbon Printer |
| Type | Printer |
| Dimensions (L x W x H) | 9.5 x 6.25 x 6 in. (24 x 16 x 15 cm) |
| Includes | Printer with built-in paper cutter, one ink ribbon, one paper roll, meter interface cable and power cords |
| Weight (English) | 9 lb. |
| Certifications/Compliance | CE, FCC, RoHS |
| For Use With (Equipment) | Orion Lab Star series bench meters, Orion Star A210 series bench meters, Orion Dual Star bench meters, Orion Versa Star Pro series bench meters, Orion Star A220 series portable meters, Orion Star A320 series portable meters and Orion Star T900 series potentiometric titrators |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction