missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ Accessories for Giraffe™ Adjustable Gel System
Glass and spacer set
£13.52 - £30.30
Specifications
For Use With (Equipment) | ADJ1 Giraffe Adjustable Gel Electrophoresis System |
---|---|
Length (Metric) | 16 cm |
Product Code | Brand | Type | Thickness (English) | Thickness (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Thickness (English) | Thickness (Metric) | Width (Metric) | Price | Quantity & Availability | ||
12474687
|
Thermo Scientific™
P5-SC16 |
Spacer Set | 0.03 in. | 0.08 cm | 0.1 cm |
£17.65
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
||
12454687
|
Thermo Scientific™
P5-16G |
Blank Glass Plate | 0.12 in. | 0.32 cm | 16 cm | ||||
12464687
|
Thermo Scientific™
P5-16R |
Notched Glass Plate | 0.12 in. | 0.32 cm | 16 cm |
£30.30
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||
Description
Specifications
ADJ1 Giraffe Adjustable Gel Electrophoresis System | |
16 cm |