missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Polypropylene Centrifuge Bottles

Product Code. 10372712 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
400 mL
750 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10372712

Brand: Thermo Scientific™ 75006443

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene bottle with cap

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 750 mL
Capacity (English) 25.36 oz.
Color Clear
Material Polypropylene
Closure Color Blue
Max. Force 3,028 x g
Shape Round
Product Type Centrifuge Bottle
Closure Material Polypropylene
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.