missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ Chargers

Reduce the risk of running out of battery power during critical missions with Thermo Scientific™ RadEye™ Chargers.

Brand:  Thermo Scientific™ 425069110

 View more versions of this product

Product Code. 16693672

  • £429.75 / Each
Estimated Shipment: 24-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Make sure your portable radiation detector is always ready for use with Thermo Scientific™ RadEye™ Chargers. RadEye Chargers reduce the risk of running out of battery power when you need it most for uninterrupted radiation detection and measurement. RadEye Charger models can be used in a vehicle or on a desktop, and are compatible with most RadEye radiation detectors.

  • Rugged, easy-to-use design holds up to field use requirements
  • Reduces maintenance budget Different versions to match your charging requirements
  • Compatible with off-the-shelf cables and adaptors
  • Works with most RadEye models
  • Eliminates risk of depleted batteries during critical missions
  • Uses Commercial NiMH AAA size batteries- no transport issues or high replacement costs
  • Compatible with 4th generation RadEye Bluetooth battery back
Single Unit desktop charger
  • Standard USB allows charging from AC adapter or directly from PC Charge batteries while simultaneously managing data via USB to PC/Tablet Multi Unit desktop charger
  • Charge up to 8 RadEye units from one AC outlet in less than 5 hours
  • Status indicators for each individual RadEye being charged Ideal for large installations near large radio charger bays where individual cables and plugs is difficult to manage
Single Unit vehicle charger
  • Cradle and rubber strap designed to hold RadEye and withstand shocks to 30g
  • Standard USB allows charging from 12V lighter adapter or directly from PC
  • Supports horizontal, vertical, or gooseneck mounting (gooseneck hardware not included)
  • Ideal to convert RadEye into a light mobile detection system with data connections to mobile device or vehicle mounted PC/Tablet
Specifications

Specifications

RadEye Desktop Single Unit Charger
>850 mAh AAA 1.2 V NiMH
5 hours
RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications
One RadEye adapter included which also enables IR/USB communications to RadEye PC software; batteries
98 x 100 x 109 with horizontal base
Charger
USB-A to Micro USB-B Cable, includes AC/USB and Lighter/USB adapters
All RadEye Models
X-Series not connected to probes
-25°C to 60°C (storage)
0°C to 35°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ RadEye™ Chargers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.