missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RockIt Rocking bioreactor BioProcess Container (BPC)
Brand: Thermo Scientific SH30980.04
This item is not returnable.
View return policy
Description
Specifications
50 L | |
C-Flex | |
Ea. | |
100 cm (39.4 in.) | |
105 cm (41.3 in.) | |
10 cm (3.9 in.) | |
P.C. Silicone | |
P.C. Silicone | |
28.62 x 29.37 ft. |
Single-Use Bioreactor | |
5 Panel ports | |
Gamma-Irradiation | |
5 cm (2 in.) | |
5 cm (2 in.) | |
C-flex | |
C-flex | |
P.C. Silicone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction