missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Cassette 1 Biopsy Cassettes
Specially designed to hold biopsy specimens during processing and embedding
£99.28 - £114.29
Specifications
Pore Style | Square |
---|---|
Writing Face Angle | 30° |
Closure Type | Hinged |
Material | Acetal Polymer |
Product Type | Biopsy Cassette |
Description
- Made of acetal polymer
- Cassette writing face is at a 30° angle
- Pore style is small square
- Locking lid attached by two hinges
- Supplied in a box of 500 cassettes with attached breakaway lids
Order Info
Not available in Tube Packs
Specifications
Square | |
Hinged | |
Biopsy Cassette |
30° | |
Acetal Polymer |