Learn More
Thermo Scientific™ Single-Cell Sample Holders for Evolution 300 and 600 UV-Visible Spectrophotometers
For use with Thermo Scientific™ Evolution™ 300 and 600 spectrophotometers
Brand: Thermo Scientific™ 10011301
Code : A0
Additional Details : Weight : 0.80000kg
Includes: One cuvet holder on base plate
Description
Adjustable Microcell Holder
Holds one ultra-microcell, microcell or standard rectangular cell with 10mm maximum pathlength
Cylindrical Cell Holder
Holds one cylindrical cuvet with 100mm maximum pathlength
Long Pathlength Rectangular Cell Holder
Holds one rectangular cuvet with 5 to 100mm pathlength
Test Tube and Vial Holder
Holds one test tube or vial cuvet with diameter from 10 to 16mm and height from 75 to 100mm
Specifications
Cell Holder | |
Thermo Scientific™ Evolution™ 300 and 600 UV-visible spectrophotometer | |
One test tube or vial cuvette | |
One cuvet holder on base plate |