Learn More
Thermo Scientific™ SL1 Plus Centrifuge Series
Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
Brand: Thermo Scientific™ 75009630
6562.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
View more versions of this product
Description
The SL1/SL1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.
-
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
4 x 400 mL with TX-400 Rotor | |
15,200 rpm (Microliter 30 x 2 rotor) | |
LED | |
Energy efficient, less waste | |
stores up to 6 programs | |
9 Accel/10 Braking | |
Each | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) |
Microprocessor | |
25,830 x g (Microliter 30 x 2 Rotor) | |
Yes | |
Direct, Brushless Induction Low Profile | |
rotor needs to be purchased separately | |
General Use Only | |
Up to 6 programs via push button and high contrast LCD interface | |
No | |
General Purpose Centrifuge | |
208/230 V |