missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ Legend™ T/RT Centrifuge Tube Adapters for Round Rotor Buckets
For use with four-place rotors 75006445 and 75006434 when equipped with round bucket 75006441
£139.86 - £321.24
Specifications
For Use With (Equipment) | LH-4000W and LH-4000 rotor with round bucket |
---|
Product Code | Brand | Color | Tube Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Tube Size | Price | Quantity & Availability | ||||
10290162
|
Thermo Scientific™
75008133 |
Yellow | 7 mL |
£142.40
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10782393
|
Thermo Scientific™
75008134 |
Light Gray | 7 mL |
£142.40
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10202991
|
Thermo Scientific™
75008135 |
Red | 15 mL |
£144.09
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10259301
|
Thermo Scientific™
75008136 |
White | 10/15 mL |
£139.86
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10384681
|
Thermo Scientific™
75008137 |
Olive Brown | 15 mL |
£147.20
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10395472
|
Thermo Scientific™
75008140 |
Green | 50 mL |
£144.09
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10181031
|
Thermo Scientific™
75008144 |
White | 175/250 mL |
£321.24
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Adapters sold individually; order correct quantity to equip your rotor.
Specifications
LH-4000W and LH-4000 rotor with round bucket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Sorvall™ Legend™ T/RT Centrifuge Tube Adapters for Round Rotor Buckets