missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors
Adapt your centrifuge tubes to fit six-place fixed-angle rotor centrifuges with these tube adaptors in various sizes from 1.5 to 50mL.
£77.45 - £81.05
Product Code | Brand | For Use With (Equipment) | Tube Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Tube Type | Price | Quantity & Availability | ||||
10167591
|
Thermo Scientific™
75003091 |
HiGhConic™ 4-place rotor | 3.5mL round bottom tubes |
£80.10
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10584083
|
Thermo Scientific™
75003092 |
HiGhConic™ 2-place rotor | 6.5mL round bottom tubes |
£81.05
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10026431
|
Thermo Scientific™
75003093 |
6-place Fixed angle rotor | 12 mL Tube |
£80.60
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10096261
|
Thermo Scientific™
75003094 |
6-place Fixed angle rotor | 38 mL Tube |
£77.45
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Adapt your centrifuge tubes to fit Sorvall Legend™ T/RT, Stratos™ and Primo™/Primo R™ centrifuges with these Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors. Select from options to accommodate various tube sizes and shapes from 1.5 to 50mL and round or conical bottoms.
- Legend T/RT and Stratos: 75003334 and 75003046
- Primo/Primo R: 75007590
- Accommodate tube sizes from 1.5 to 50mL
Order Info
Adapters are sold individually; order correct quantity to equip rotor.