Learn More
Thermo Scientific™ Sorvall X1 and X1R Pro Centrifuges
Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health.
£5745.00 - £9310.00
Specifications
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
---|---|
Controller Type | Microprocessor |
Capacity | 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm with F21-48x2, Microliter 48x2 or Microliter 30x2 |
Product Code | Brand | Description | Refrigerated | Voltage | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Refrigerated | Voltage | Model | Price | Quantity & Availability | ||
17170579
|
Thermo Scientific™
75009220 |
Sorvall X1 Pro-MD 100-240V 50/60Hz | No | 100/240 V | IVD certified |
£5810.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17110589
|
Thermo Scientific™
75009260 |
Sorvall X1R Pro-MD; 220-230 V | Yes | 220/230 V | IVD certified |
£9310.00
Each |
Estimated Shipment: 17-03-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17110599
|
Thermo Scientific™
75009720 |
Sorvall X1 Pro 100-240V 50/60Hz | No | 100/240 V | General Use Only |
£5745.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17150599
|
Thermo Scientific™
75009760 |
Sorvall X1R Pro; 220-230 V | Yes | 208/230 V | General Use Only |
£9120.00
Each |
Estimated Shipment: 17-03-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Thermo Scientific™ Sorvall™ X1 and X1R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touchscreen user interface. The GP Pro centrifuges make programming easy for quick results and provide tracking of all runs, rotor life and centrifuge health status. With their capacity of up to 1.6 L, they offer a compact footprint and can spin up to 76 x 5/7 mL blood tubes, 16 x 50 mL conical tubes, or 10 x standard microplates with biocontainment. Maximum versatility is achieved with 17 available rotors to choose from and tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.
- Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
- Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
- Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
- Full chamber access for cleaning convenience and minimizes risk of contamination
- Flexibility to quickly switch between applications and evolve changing laboratory needs
- Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
- Audible and visual closure cues enhance safety and security
- Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany
- Up to 17 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to maximize performance and flexibility
- Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
- Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables
- Space saving design with compact dimensions to optimize work area at an ergonomic height
- Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
- Scheduling and compressor on/off capability promotes energy savings
- Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run.*
- Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
- Programs are downloadable and shareable between units
- Front USB port for easier plug in and data transfer
- Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
- Traceable documentation provides audit trail for setting and program changes
- Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader
- Sorvall X1, Sorvall X1R
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor | |
15,200 rpm with F21-48x2, Microliter 48x2 or Microliter 30x2 | |
Rotor needs to be purchased separately | |
9 Accel/10 Braking | |
Each | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Microprocessor | |
25,830 x g (Microliter 30 x 2 Rotor) | |
Direct, Brushless Induction Low Profile | |
Stores up to 100 events and programs | |
Up to 100 programs via full color touch screen interface | |
No | |
General Purpose Centrifuge |