missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Square Cuvettes
Shop All Thermo Scientific Products
Click to view available options
Path Length:
10 mm
Unit Size:
1 set
Specifications
Specifications
| Type | Cuvette |
| Material | Quartz |
| Path Length | 10 mm |
| Wavelength Range | 190 to 1100 nm |
| For Use With (Equipment) | Helios series spectrophotometers |
| Shape | Square |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction