missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Target2™ PTFE Syringe Filters

Strong, hydrophobic membrane is resistant to nearly all solvents, acids and bases

Brand:  Thermo Scientific™ F2500-3BP

Code : NEW

Additional Details : Weight : 0.32000kg

Product Code. 12431238

  • £1282.39 / Pack of 1000
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Solvent-resistant, low-extractable polypropylene housing. Syringe filters can be sterilized by autoclave at 125° for 15 minutes.

  • Membrane: HPLC certified PTFE, with polypropylene support    
  • Housing: medical grade, solvent-resistant, virgin polypropylene
  • Prefilter: binder-free glass microfiber
  • Connections: enhanced female Luer-Lok™ inlet, male Luer slip outlet        
  • Max. operating temperature: 100°C
  • Max. operating pressure: 4mm - 75psi, 17mm - 115psi, 30mm - 90psi
  • Retention volumes: 4mm - <15μL, 17mm - <29μL, 30mm - <137μL

Filtration of aggressive organic, highly basic or hot solutions; ideal for transducer protectors. PTFE blocks water vapor; can be used to filter aqueous solutions after prewetting with an alcohol.

Compliance

Target polypropylene syringe filter housings meet the requirements of 21 CFR 177.1520.

Specifications

Specifications

Target2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers