Learn More
Thermo Scientific™ Thermo-Seal Heat Sealing Foil
Suitable for long-term, low-temperature storage, transportation, and high-temperature applications such as PCR
Brand: Thermo Scientific™ AB-0559
102.17 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 04
Additional Details : Weight : 0.21600kg
Description
- Can be used in waterbath thermal cyclers
- Foil/polypropylene laminate
- Provides very strong seal that can be peeled only with the Foil Stripper
- Can be pierced with a single pipet tip or pierce plate
- Excellent chemical resistance
- Seal Integrity Range: -80°C to +120°C
Specifications
Thermo-Seal; foil laminate, 85x135mm | |
For ALPS 25 Automated Laboratory Plate Sealer | |
Sheets |