missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific TSG Series Pharmacy Refrigerator

Specialized for clinical and pharmaceutical applications, TSG Series pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.

Brand:  Thermo Scientific™ TSG5005PV

Additional Details : Weight : 366.00000kg

 View more versions of this product

Product Code. 17806308

  • £8965.00 / 1 unit
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Thermo Scientific TSG Series Pharmacy Refrigerators are specialized for clinical and pharmaceutical applications, offering quiet, intuitive operation with excellent temperature performance and an outstanding warranty. Validated NSF 456 compliant performance means TSG Series Pharmacy Refrigerators deliver exceptional security and temperature stability for vaccines, pharmaceuticals, and other precious cargo. All TSG Series Refrigerators are built with sustainability in mind to minimize power consumption without sacrificing performance at our zero waste to landfill facility in Asheville, NC.

  • Specialized for clinical and pharmaceutical applications
  • Validated NSF 456 compliance
  • Independent temperature display probe
  • Quiet operation, less than 53dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double pane glass door
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications

Specifications

TSG Series Pharmacy Refrigerator
1447 L
+5°C
Glass
Basket Drawers
27 kg
Painted
CE
1 Rear Access Port
SmartVue Pro, Remote Alarm Contacts
37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm)
CEE 7/7
830 lb.
51.1 cu. ft.
3°C to 7°C
R290
2
12
Painted Steel
White (Painted)
Capacitive Touch
4 Years Parts and Labor + 1 Year Compressor
Key Lock
28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm)
230V/50Hz
376 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions