Learn More
Thermo Scientific™ Thermo Scientific TSG Series Pharmacy Refrigerator

Specialized for clinical and pharmaceutical applications, TSG Series pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.
Brand: Thermo Scientific™ TSG2305PV
Description
Thermo Scientific TSG Series Pharmacy Refrigerators are specialized for clinical and pharmaceutical applications, offering quiet, intuitive operation with excellent temperature performance and an outstanding warranty. Validated NSF 456 compliant performance means TSG Series Pharmacy Refrigerators deliver exceptional security and temperature stability for vaccines, pharmaceuticals, and other precious cargo. All TSG Series Refrigerators are built with sustainability in mind to minimize power consumption without sacrificing performance at our zero waste to landfill facility in Asheville, NC.
- Specialized for clinical and pharmaceutical applications
- Validated NSF 456 compliance
- Independent temperature display probe
- Quiet operation, less than 53dB
- ENERGY STAR certified
- Heat-free defrost
- Double pane glass door
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more

Specifications
TSG Series Pharmacy Refrigerator | |
650 L | |
+5°C | |
Glass | |
Basket Drawers | |
27 kg | |
Painted | |
CE | |
1 Rear Access Port | |
SmartVue Pro, Remote Alarm Contacts | |
37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm) | |
CEE 7/7 | |
510 lb. |
23 cu. ft. | |
3°C to 7°C | |
R290 | |
2 | |
6 | |
Painted Steel | |
White (Painted) | |
Capacitive Touch | |
4 Years Parts and Labor + 1 Year Compressor | |
Key Lock | |
28.5 x 24 x 58 in. (723 x 610 x 1473 mm) | |
230V/50Hz | |
231 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.