Learn More
Thermo Scientific™ TSG Series Solid Door Laboratory Refrigerators
Designed from the ground up to protect your work. Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
Brand: Thermo Scientific™ TSG3005SV
5172.75 GBP valid until 2024-12-31
Use promo code "21993" to get your promotional price.
Description
Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability. All TSG Series Laboratory Refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from our zero waste to landfill facility in Asheville, North Carolina.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53dB
- ENERGY STAR certified
- Heat-free defrost
- Insulated solid doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
TSG Series General Purpose Refrigerator | |
827 L | |
+5°C | |
Solid | |
4 Adjustable | |
45 kg | |
Painted | |
CE | |
1 Rear Access Port | |
SmartVue Pro, Remote Alarm Contacts | |
37.9 x 34.0 x 78.5 in. (960 x 864 x 1994 mm) | |
CEE 7/7 | |
459 lb. |
29.2 cu. ft. | |
3°C to 7°C | |
R290 | |
1 | |
100 lb. | |
Painted Steel | |
White (Painted) | |
Capacitive Touch | |
4 Years Parts and Labor + 1 Year Compressor | |
Key Lock | |
28.5 x 30.0 x 58.0 in. (723 x 762 x 1473 mm) | |
230V/50Hz | |
208 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.