Learn More
Thermo Scientific™ Thermo Scientific TSU Series Undercounter Refrigerators

Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.
£3007.54 - £3028.50
Specifications
Capacity (English) | 4.5 cu.ft. |
---|---|
Capacity (Metric) | 127 L |
Temperature Range | 2°C to 8°C |
No. of Doors | 1 |
Shelves | 2 Adjustable |
Product Code | Brand | Door Style | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Door Style | Plug Type | Price | Quantity & Availability | |||||
30286165
![]() |
Thermo Scientific™
TSU405GW |
Glass | UK |
£3028.50
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
30286163
![]() |
Thermo Scientific™
TSU405SW |
Solid | UK |
£3007.54
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
Description
Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.
- Remote alarm contacts
- NSF 456 Certified
- Whisper quiet operation
- ENERGYStar certified
- Green refrigerants support global greenhouse gas emission reduction initiatives
- Hi/Lo temperature, door ajar, and power fail alarms
Specifications
4.5 cu.ft. | |
2°C to 8°C | |
2 Adjustable | |
Painted Steel | |
Optional | |
Alarms, Remote Alarm Contacts | |
25.6 x 20.5 x 32.7 in. (650 x 520 x 830 mm) |
127 L | |
1 | |
Painted Steel | |
Undercounter | |
Automatic | |
Forced-air | |
20.3 x 17.3 x 22 in. (516 x 440 x 560 mm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.