missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels

Product Code. 10318543 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
32 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10318543

Brand: Thermo Scientific™ TY509X2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store and dispense small amounts of liquid nitrogen with our economical and durable liquid nitrogen transfer vessels.

Store and dispense small amounts of liquid nitrogen with our economical and durable Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels. The Thermo Series includes six models with capacities from 5 to 32 L. A full range of handling and dispensing accessories as well as transport carts are also available.

Features:

  • Designed to bring liquid nitrogen to other cryovessels
  • Lightweight aluminum dewars assure low-static evaporation rates
  • Optional withdrawal device, 12 mL dipper and wheeled accessory cart
  • Compact Thermo 5 and 10 dewars feature a convenient pail-style handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
  • Thermo 10, 20, and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring

Note:
Stated static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

TRUSTED_SUSTAINABILITY

Specifications

Type LN2 Transfer Vessel
Capacity (Metric) 10 L
Height (English) Exterior 21.5 in.
Height (Metric) Exterior 54.6 cm
Diameter (English) 10.3 in.
Diameter (English) Inside Neck 2.2 in.
Diameter (Metric) 26.2 cm
Diameter (Metric) Inside Neck 5.6 cm
Shipping Weight (English) 14 lb.
Shipping Weight (Metric) 6.4 kg
Weight (English) 13 lb.
Weight (Metric) 5.9 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.