missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Thermoblock for 24 Cryo Tubes
Shop All Eppendorf Products
Click to view available options
Diameter (Metric) Outside:
12.5 mm
Unit Size:
Each
Descrizione
- Optimized block design supports optimal temperature transfer within your sample to receive excellent results
- Eppendorf SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
- Every SmartBlock is individually inspected in production for temperature accuracy and is delivered including serial-number specific certificate for documentation purpose
- Insulated thermoblocks for ergonomic operation - you won't burn your fingers (PhysioCare Concept)
- Automatic block recognition for safe handling
- Eppendorf QuickRelease™ technology enables fast and simple block exchange - no need for tools
- Limited to ThermoMixer C and ThermoStat C
Specifica
Specifica
| For Use With (Equipment) | Eppendorf ThermoMixer™ C and Eppendorf ThermoStat™ C |
| For Use With (Application) | 24 Cryo Tubes |
| Sample Volume (Metric) | 1.5 to 2 mL |
| Speed | 2000 rpm |
| Diameter (Metric) Outside | 12.5 mm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto