Learn More
Thermo Scientific™ ThermoChill II Recirculating Chillers
Choose these recirculating chillers for reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU.
£3097.75 - £3953.08
Product Code | Brand | Description | Cooling Capacity | Voltage | Flow Rate | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Cooling Capacity | Voltage | Flow Rate | Price | Quantity & Availability | ||
15311657
|
Thermo Scientific™
197221010000 |
ThermoChill II LR, 230V/50Hz, PD-1 | Up to 900 watts | 230 V | 4.5 L/min. |
£3445.39
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
15331657
|
Thermo Scientific™
197222010000 |
ThermoChill II LR, 230V/50Hz, PD-2 RS 232 | Up to 900 watts | 230 V | 9.4 L/min. |
£3688.05
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||
15341657
|
Thermo Scientific™
197222120000 |
ThermoChill II LR, 230V/50Hz, PD-2 RS 232 | Up to 900 watts | 230 V | 9.4 L/min. |
£3953.08
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
15921400
|
Thermo Scientific™
197224010000 |
ThermoChill II LR, 230V/50Hz, PD-2 RS 232 | Up to 900 watts | 230 V | 7.6 L/min. |
£3097.75
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
15552541
|
Thermo Scientific™
197224120000 |
ThermoChill II LR 230V/50HZ, MDCI RS232 | Up to 900 watts | 230 V | 7.6 L/min. |
£3347.30
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
Description
Reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU. Thermo Scientific™ ThermoChill II Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.
- Accessible fill port for easy filling
- Pressure gauge located on control panel for easy viewing
- Intuitive digital controller
- Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
- Removable full-low strainer ensures clean recirculating fluid
- Locking caster for easy unit maneuvering
- RS232 or RS485 digital communications optional
Specifications
R134A | |
±0.1°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for 1 year thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.