Learn More
Thermo Scientific™ ThermoChill III Recirculating Chillers
Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.
Brand: Thermo Scientific™ 198224120000
Description
Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.
- Accessible fill port for easy filling
- Pressure gauge located on control panel for easy viewing
- Intuitive digital controller
- Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
- Removable full-low strainer ensures clean recirculating fluid
- Locking caster for easy unit maneuvering
- RS232 or RS485 digital communications optional
Specifications
ThermoChill III LR, 230V/50HZ,MDCI RS232 | |
RS232 | |
7.6 L/min. | |
-10°C to +30°C | |
-10°C to +30°C | |
230 V |
CE marked/UL listed | |
Up to 1900 watts | |
MDC1 (Mag Drive Centrifugal Pump) | |
R134A | |
±0.1°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.