missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- All components are fully encapsulated in pure PTFE.
- The stainless steel core gives rigidity but can be bent.
- With push-on ferrule.
- Type K thermocouple.
- PTFE insulated cable with PFA oversheath.
- Cable fused to body.
- 1m lead. Extra cable as required.
- Response Time: 50%, 6-14 sec.
Specifications
PTFE, PFA, Stainless Steel | |
Type K Thermocouple | |
Body: 600 mm, Ferrule: 600 mm |
Short term: -180°C to +300°C, Continuous: 0°C to 300°C | |
9 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cowie Technology™ Thermocouple Probe > Length of Body: 600mm
Spot an opportunity for improvement?Share a Content Correction