Learn More
Thermo Scientific™ ThermoFlex™ Recirculating Chillers
Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain.
£5898.90 - £7370.94
Product Code | Brand | Cooling Capacity | Temperature Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cooling Capacity | Temperature Range | Price | Quantity & Availability | ||||
15759609
|
Thermo Scientific™
1014C10560210001 |
Up to 900 watts (60Hz) 750 watts (50Hz) | 5°C to 40°C |
£6832.27
Each |
In Stock
Log in to see stock. |
||||
16211001
|
Thermo Scientific™
1114C10560210001 |
Up to 1,400 watts (60Hz) 1,170 watts (50Hz) | 5°C to 90°C |
£7370.94
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
16534842
|
Thermo Scientific™
TF1400 |
Up to 1,400 watts (60Hz) 1,170 watts (50Hz) | 5°C to 90°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.
ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
*Now available in low-noise: less than 58 dBA
Ease of Use
- An intuitive user interface for ease of operation
- Air and water filters that can be changed while unit is in operation
- Innovative packaging for rapid installation
- Quick start guide enables trouble-free system start-up
Superior Performance
- Improved cooling capacity
- Increased reliability
- Ease of maintenance
Configurable Design
- Wide range of available cooling capacities
- Variety of available options
- Installation flexibility
Recommended for:
- Aerospace
- Analytical
- Biotech
- Chemical
- Industrial
- Medical
- Pharmaceutical
- Research
- University