missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Irreversible 9-Point Vertical Temperature Label
This Irreversible 9-Point Vertical Temperature Label provides reliable proof that the product was maintained at the correct temperature.
Brand: Digi-Sense 08068-28
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process.
- Save time and money due to costly recalls.
- Self-adhesive design.
- Labels are made up of a series of temperature-sensitive elements sealed between heat-resistant substrates with transparent windows.
- Each element changes color distinctly as its rated temperature is met or exceeded.
- The changes to the label are irreversible, providing a temperature history of the surface being monitored.
- The labels will not delaminate when removed, allowing them to be attached to an inspection report to serve as a permanent record.
- Ideal for use in the food, automotive, molding and metal working industries.
- Accuracy is ±1.8°F below 212°F and ±1°F above 212°F.
- Shelf life: 1 year after date of purchase.
Specifications
Self-adhesive | |
25 Pk. | |
204°C to 260°C |
Labels | |
400°F to 500°F | |
1 Year after date of purchase |