missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ThermoMixer™ C, Basic Device without Thermoblock
Use this temperature control device for heating and cooling almost any of your lab vessels. The Eppendorf ThermoStat™ C is the ideal device to accurately set and maintain temperatures.
Brand: Eppendorf™ 5382000031
Code : NEW
Additional Details : Weight : 7.24950kg
Description
ThermoMixer C, without SmartBlock heating block, UK plug- Mixing frequency up to 3, 000rpm (depending on the Smart Block used)
- Superior mixing performance due to 2D Mix-Control
- Anti-spill technology prevents lid wetting and cross contamination
- Low noise level for stress-free work
- Simple and intuitive operation using pre-defined program keys
- Ideally suited for Plasmid/RNA/DNA purification, cDNA synthesis, enzymatic reactions, denaturation of DNA, RNA and proteins, bacterial growth, lysis reactions at 100°C
- Available separately: SmartBlock™ for 24 reaction vessels, 1.5mL (max. 2, 000rpm)
Specifications
15 to 100°C | |
5μL to 50 mL | |
220 to 240 V, 50/60 Hz | |
50 to 60 Hz | |
3000 rpm |
GB Plug | |
220 to 240 V | |
ThermoMixer C | |
300 to 3000 rpm |