missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks
Shop All Eppendorf Products
Click to view available options
Holds:
8 x 5.0mL
24 x 0.5mL
24 x 1.5mL
24 x 2mL
4 x 50mL
8 x 15mL
Description
- Exchangeable in just seconds
- Automatic block recognition for safe handling
Compatible with 1.5mL Eppendorf tubes.

Specifications
Specifications
For Use With (Equipment) | Eppendorf ThermoMixer C |
Holds | 24 x 1.5mL |
Type | Block |
Wash/Waste Bottle Capacity | 1.5mL x 24 Reaction vessels |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
47Hours
6Minutes
1Seconds
42 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
17Hours
6Minutes
1Seconds
42
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks >
Spot an opportunity for improvement?Share a Content Correction