missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks
Shop All Eppendorf Products
Click to view available options
Holds:
8 x 5.0mL
24 x 0.5mL
24 x 1.5mL
24 x 2mL
4 x 50mL
8 x 15mL
Description
- Exchangeable in just seconds
- Automatic block recognition for safe handling

Specifications
Specifications
For Use With (Equipment) | Eppendorf ThermoMixer C |
Holds | 24 x 2mL |
Type | Block |
Wash/Waste Bottle Capacity | 2mL x 24 Reaction vessels |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks >
Spot an opportunity for improvement?Share a Content Correction