missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks
Shop All Eppendorf Products
Click to view available options
Holds:
8 x 5.0mL
24 x 0.5mL
24 x 1.5mL
24 x 2mL
4 x 50mL
8 x 15mL
Description
- Exchangeable in just seconds
- Automatic block recognition for safe handling

Specifications
Specifications
For Use With (Equipment) | Eppendorf ThermoMixer C |
Holds | 4 x 50mL |
Type | Block |
Wash/Waste Bottle Capacity | 50mL x 4 Conical tubes |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks >
Spot an opportunity for improvement?Share a Content Correction