missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermoplastic Elastomer Ear Plug
Click to view available options
Size:
Universal
Unit Size:
50 pairs
Specifications
Specifications
| Color | Orange |
| Certifications/Compliance | EC 030649/ 040809/ 040950, ISO 9001/2000 |
| Size | Universal |
| For Use With (Application) | For comfortable, personalized fit |
| Quantity | 50/Pk. |
| Plug Shape | Flanged |
| Product Type | Ear Plugs |
| Disposable | Single-use |
| Material | TPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction