Learn More
Watson-Marlow Thermoplastic Marprene Tubing
Use this tubing for a wide variety of applications. Watson Marlow™ Thermoplastic Marprene Tubing is resistant to a wide range of chemicals, offers long tubing life and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.
Brand: Watson-Marlow 902.0032.016
Code : 50
Additional Details : Weight : 0.46080kg
Description
- Opaque beige tubing
- Fair spallation
- Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food
- Operating temperature -5 to +80°C
- Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
- Marprene may be steam sterilized at 135°C or cold sterilized by ethylene oxide.