missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Thermoplastic Polyester Tubing Clamps

Product Code. p-8003275
Click to view available options
For Use With:
Up to 10mm O.D. tubing
Up to 14mm O.D. tubing
Up to 4.5mm O.D. tubing
Up to 6mm O.D. tubing
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 12316357

Brand: Quickfit KT10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with flexible rubber and plastic tubing

  • Provides fine flow control of liquids and gases
  • Easy one handed adjustment: just roll serated wheel along sloped floor
  • Manufactured from thermoplastic polyester
TRUSTED_SUSTAINABILITY

Specifications

Material Thermoplastic Polyester
Diameter (English) Outer 0.39 in.
Diameter (Metric) Outer 10 mm
For Use With Up to 10mm O.D. tubing
For Use With (Application) Used with flexible Rubber and Plastic tubing
Flexibility Flexible
Product Type Tubing Clamp
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.