missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermoplastic Polyurethane Tags for M610 and M611
Linerless B-7643 cable tags for use with Brady™ Printers M611 and M610.
£63.65 - £95.50
Specifications
Quantity | 50 Labels |
---|---|
Type | Tag |
Certifications/Compliance | ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 |
Material | Polyutherene |
Finish | Matte |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
17867974
|
Brady™
312065 |
White | 15 mm |
£63.65
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17847954
|
Brady™
312089 |
White | 25 mm |
£79.55
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17857864
|
Brady™
312084 |
Black | 25 mm |
£95.50
Pack of 50 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17838074
|
Brady™
312088 |
Red | 25 mm |
£95.50
Pack of 50 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17818074
|
Brady™
312087 |
Orange | 25 mm |
£95.50
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17828084
|
Brady™
312066 |
Yellow | 15 mm |
£63.65
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17827894
|
Brady™
312090 |
Yellow | 25 mm |
£79.55
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17897884
|
Brady™
312086 |
Green | 25 mm |
£95.50
Pack of 50 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17898044
|
Brady™
312085 |
Blue | 25 mm |
£95.50
Pack of 50 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- B-7643 cable tags contain no added halogens and offer fire safety characteristics combined with minimal smoke emission
- High chemical, oil and water resistance
- Operating temperature of -40°C to +90°C
Specifications
50 Labels | |
ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 | |
Matte | |
75 mm | |
Rectangle | |
-40°C to +90°C | |
M610, M710, M611, BMP61, BMP71 |
Tag | |
Polyutherene | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
2.953 in. | |
0.45 mm | |
-40°F to +194°F |