missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Insulated Storage and Transport Chests
Dry ice storage chests provide mobile, non-electrical low-temperature maintenance for a wide variety of laboratory and field applications. Ideal for dry ice or wet ice storage, hot storage, or field collection.
£882.00 - £1290.00
Specifications
For Use With (Application) | Ideal for dry ice and wet ice storage, short-term frozen and hot storage |
---|---|
Material | Polyethylene |
Product Code | Brand | Dimensions (L x W x H) | Type | Design | Closure Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Type | Design | Closure Type | Price | Quantity & Availability | ||
17888703
|
Sonoco™
301 |
28.12 x 19.12 x 25.25 in. (71.43 x 48.57 x 64.13 cm) | Storage and Transport Chest | No Handles | Hinged |
£1290.00
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
15964200
|
Sonoco™
303 |
23 x 22 x 20.75 in. (58.42 x 55.88 x 52.70 cm) | Storage and Transport Chest | No Handles | Hinged |
£882.00
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
Description
Ideal for dry ice and wet ice storage, short-term frozen and hot storage.
- Hard cased units that provide low-cost storage. Units are low maintenance and easy to clean.
- Available in different sizes for different durations.
- Dollies are sold separately.
- Long term usage, all components can be replaceable.
- Units must be filled, or dunnage added to the unit, for maximum average holding time.
Order Info
Dollies not included
Specifications
Ideal for dry ice and wet ice storage, short-term frozen and hot storage | |
Polyethylene |