missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Thermostatic Cabinet
GREENER_CHOICE

Product Code. 16351868
Click to view available options
Door Style:
Solid door
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16351868

Brand: WTW™ 208450

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The WTW™ compact Thermostatic Cabinet is designed for up two OxiTop™ IS 12 stirring platforms. It is easy to integrate into the working environment and perfectly suited for standard applications.

  • Thermostatic cabinets for Oxitop™ respirometers
  • Suited for BOD, OECD 301F, soil respiration and anaerobic degradation
  • Temperature adjustable in steps of 1K between 10°C and 40°C
  • Eco-friendly refrigerant R600a
  • Two internal plugs for connecting stirring platforms
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 180 L
For Use With (Equipment) For for up Two OxiTop™ IS 12 Stirring Platforms
No. of Shelves 1
Temperature Range (Metric) 10°C to 40°C
Door Style Solid door
Includes Two internal sockets and solid door
Model TS 608/2 i
Refrigerant Eco-friendly refrigerant R 600 A
Temperature Resolution 1°C
Temperature Uniformity ±0.5 K
Dimensions (L x W x H) 600 x 600 x 850 mm (exterior)
Width (Metric) Interior 513 mm
Height (Metric) Interior 702 mm
Depth (Metric) Interior 441 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.