missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Thin-Layer Chromatography Cemented Needle Syringes
With a PTFE-coated needle to reduce surface tension between the needle and the liquid.
£81.90 - £121.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Needle Gauge | 22 G |
Diameter (Metric) Outer | 7.75 mm |
Product Type | Syringe Needle |
Max. Pressure | 68.9 bar |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11331922
|
Hamilton™
80950 |
50 μL |
£81.90
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11537834
|
Hamilton™
81050 |
100 μL |
£121.00
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ideal for reproducible sample spotting
- First 19mm of needle is coated with PTFE
- Cemented needles
Specifications
Not Autoclavable | |
7.75 mm | |
68.9 bar | |
1/Pk. |
22 G | |
Syringe Needle | |
50°C | |
Cemented |