missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ Thin Walled High Throughput NMR Tubes
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
103.5 mm
178 mm
203 mm
Field Strength:
600 MHz
High-throughput
Quantity:
100/Pk.
50/Pk.
Unit Size:
Pack of 100
Pack of 50
Description
- Camber and concentricity values listed are the Total Indicator Reading (TIR)
- Designed for routine use in most low to mid field NMR spectrometers
- One of the best OD tolerances in the industry
- Guaranteed to fit tightly in spinner turbine
- Made from ASTM E438 Type 1 Class B glass
- 100% inspected for surface defects and physical dimension to ensure the success of your experiments
- WG-1000-4-SJ and WG-1000-7-SJ are supplied with authentic Bruker SampleJet caps, all others come with a disposable NMR cap
Specifications
Specifications
| Camber (Metric) | 60 μm |
| Length (Metric) | 178 mm |
| Material | ASTM E438 Type 1 Class B Glass |
| Product Type | NMR Tube |
| Closure Type | Disposable NMR Cap |
| Diameter (Metric) Outer | 4.94665±0.01905 mm |
| Field Strength | High-throughput |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.43 mm |
| Quantity | 50/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction