missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks, Side Necks Angled
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£55.00 - £311.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10119360
|
Lenz Laborglasintrumente
03314170 |
1 L |
£55.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
10290921
|
Lenz Laborglasintrumente
03314173 |
2 L |
£82.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
10283901
|
Lenz Laborglasintrumente
03314179 |
4 L |
£247.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10315171
|
Lenz Laborglasintrumente
03314185 |
6 L |
£311.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10726951
|
Lenz Laborglasintrumente
03314176 |
3 L |
£221.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- Distillation flasks acc. to DIN 12394 and in addition to DIN standard
- With two angled side necks (20°)
- With conical ground joints, with inscription label
- Material: DURAN™
Specifications
NS 29/32 Center Neck |