missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Three-Part General-Purpose Graduated Syringe
Use these syringes for the aspiration of fluids or sampling blood or other body fluids. Terumo™ 3-Part Latex Free Insulin Syringes feature a unique double beveled design for greater patient comfort.
Brand: Terumo™ 1SS02SE1
This item is not returnable.
View return policy
Description
- Ultra-sharp needles
- Clear barrels
- Bold, precise scale markings
- Smooth plunger action
- Tamper evident peel packs
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
CE 0197, ISO 11607-1:2006, DM Class: IIa | |
Thermoplastic Elastomer seal | |
3-part Syringe | |
2.5 mL | |
Yes |
Polypropylene | |
Yes | |
Single-use | |
Centric Luer | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Terumo™ Three-Part General-Purpose Graduated Syringe > Volume: 2.5mL
Spot an opportunity for improvement?Share a Content Correction