missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Codan™ Three-part Syringes
Click to view available options
Volume (Metric):
1 mL
2 mL
Connection Type:
Centric Luer Cone
Luer Tip
Unit Size:
Pack of 100
Description
- Sterile
- Graduations
- Disposable
- Latex-free
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Description | Dual scale; Silicone seal |
| Product Type | Hypodermic |
| Disposable | Single-use |
| Graduations | 0.1 mL |
| Volume (Metric) | 2 mL |
| Connection Type | Centric Luer Cone |
| Graduated | Yes |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction