missing translation for 'onlineSavingsMsg'
Learn More

Neogen MonitorMark™ Time Temperature Indicator

Product Code. p-7230036
Encompass
Click to view available options
Temperature (Metric) Operating:
31°C
5°C
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 17213744

Brand: Neogen MonitorMark™ 7000144897

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Solves the challenge of monitoring thermal exposure of temperature-sensitive products during transportation and storage.

  • Inexpensive solution for monitoring product exposure to temperatures above the specified limit over a 48 hour time period.
  • Self-adhesive backing for easy attachment to secondary packaging.
  • Easily-interpreted visual results.
  • Results indicate both exposure and relative time over which exposure occurred.
  • Removable film activation strip starts the monitoring process on demand for accuracy.

Specifications

Includes 500 /Cs.
Length (English) 3.74 in.
Length (Metric) 95 mm
Response Time Record Time 48 hours
Temperature (English) Operating 41°F
Temperature (Metric) Operating 5°C
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.