missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Tip for PowderThief Sampler 19mm Diameter

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ Tip for PowderThief Sampler 19mm Diameter allow a single sampler to be used to accurately sample a range of different volumes.

Brand:  Sampling Systems™ 1030BT-2

 View more versions of this product

Product Code. 15859191

  • £54.45 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips that let a single sampler be used to accurately sample a range of different volumes
Specifications

Specifications

Tip
2 mL
19 mm
Stainless Steel (316L)
Powder sampling