missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ ProCulture Tissue Culture Flask Racks
Prevent the domino effect of flasks tipping one over the other
£58.15 - £65.75
Specifications
Product Type | Flask Rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Temperature (Metric) Range | 121°C |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11722016
|
Bel-Art™ ProCulture
F18970-0001 |
Flasks (12) |
£65.75
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
11732016
|
Bel-Art™ ProCulture
F18970-0002 |
Flasks (5) |
£58.15
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Description
- These polypropylene racks hold 25cc, 75cc, 50 to 75mL, or 250 to 260mL or similar sized tissue culture flasks in a vertical position
- Rectangular holes in the top and center plates stabilize the flasks preventing tipping
- Easily organize flasks to improve processing and to avoid errors in collecting used media, media change, washing of cell monolayer, trypsinization and seeding of cells
- Grips on each end make rack handling easy and allow for safe transport of flasks to the incubator
- Steam autoclavable at 121°C (250°F)
Specifications
Flask Rack | |
Autoclavable | |
Polypropylene | |
121°C |