missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP™ Flat Sided Cell Culture Flasks
Manufactured from polystyrene for crystal clear transparency. TPP™ Tissue Culture Flasks provide enhanced cell adhesion and growth through opto-mechanical tissue culture treated growth area.
£461.55
Specifications
Closure Material | Polyethylene |
---|---|
Material | Polystyrene |
Includes | Filter cap with PTFE membrane; pore size 0.22μm |
Surface Coating | Tissue Culture Treated |
Closure Type | Filter Screw Cap |
Product Code | Brand | Culture Area | Capacity (Metric) | Volume (Metric) Working | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Capacity (Metric) | Volume (Metric) Working | Price | Quantity & Availability | |||
11334165
|
TPP™
90026 |
25cm2 | 15 mL | 3 to 8mL |
£461.55
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
Description
Manufactured from polystyrene for crystal clear transparency. TPP™ Tissue Culture Flasks provide enhanced cell adhesion and growth through opto-mechanical tissue culture treated growth area.
- Surface activated, uniform flat growth surface
- Geometry of the neck reduces risk of media slop over
- Stable, slip-free stacking of multiple TPP flasks
- Highly visible bilateral marking area
- White and accurate volume graduations for optic control of the filling volume
- Geometry of the neck guarantees total access of TPP pipettes, TPP scrappers and the TPP spatula
- No dead corners = 100 % cell retrieval
- Excellent access of pipettes, tissue scrapers and tissue spatula
- Marking area with lines on both sides
- Increased overflow height reduces the danger of slopover of media
Specifications
Polyethylene | |
Filter cap with PTFE membrane; pore size 0.22μm | |
Filter Screw Cap |
Polystyrene | |
Tissue Culture Treated |