missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Titan3™ Nylon Syringe Filters

Choose these filters for maximum confidence or for high-solids applications.

Brand:  Thermo Scientific™ 42225-NN

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13476896

  • £211.96 / Pack of 100
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

Offering low extractable membranes and housing, Thermo Scientific™ Titan3™ Nylon Syringe Filters are HPLC performance tested, and color-coded to easily select the correct membrane and pore size. An enhanced Luer Lock inlet prevents leakage. A 1mm boro-silicate glass pre-filter is provided with most 30mm devices, pressure rated to 120psi. This is particularly beneficial with high solids samples that have larger-size particulates. An internal ring provides more strength to the housing which prevents leakage and bursting. Titan3 Syringe Filters are packed in re-usable rigid transparent and color-coded containers.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Specifications

Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Purple
Single-use
Nylon
Non-sterile
<157 μL
Yes
Titan3
Syringe Filter
30 mm
Light Purple
Titan3 Nylon Syringe Filter 0.2 μm, 30 mm, with Pre-Filter, 100 Pk.
Nylon
0.2 μm
Sample Filtration: general use, most HPLC samples
Medical Grade, Solvent-Resistant, Virgin Polypropylene
210 psi
100 Pack
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.