missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Titan3™ Nylon Syringe Filters

Choose these filters for maximum confidence or for high-solids applications.

£578.77 - £734.00

Specifications

Material Nylon
Pore Size 0.45 μm
No. per Case 500
View More Specs

Products 2
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
13507780
View Documents Promotion Details
Thermo Scientific™
44513-NC
13 mm
£578.77
Pack of 500
View alternative products
Save Up to 
»
Estimated Shipment: 05-08-2024
to see stock.
Add to basket
 
13527790
View Documents Promotion Details
Thermo Scientific™
44526-NC
25 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Nylon (Polyamide) membrane
  • 0.45μm pore size
  • For high-solids applications
Specifications

Specifications

Nylon
0.45 μm
500
Videos
SDS
Documents

Documents

Product Certifications