missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Titan3™ PTFE (Hydrophobic) Syringe Filters, 0.45μm
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust hydrophobic PTFE syringe filters.
Brand: Thermo Scientific™ 44504-NPC
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Outstanding Performance
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
- Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100°C
- Convenient and easy to use
- Color coding makes it easy to select the correct membrane and pore size
- Packed in re-usable rigid transparent color-coded containers
- Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
- Enhanced Luer lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications
Yellow | |
0.45 μm | |
500 | |
Syringe Filter |
PTFE | |
Hydrophobic | |
Titan3 | |
4 mm |